- Series HBT 2 Position RH (Std) Thrust Slide
- 3" Stroke
- Steel Rails
- Composite Bearing
- 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Stroke | 3 in |
| Cushions - Slide | No Cushions |
| Pressure [Max] | 150 psi |
| Proximity Sensor Code | None |
| Slide Orientation | Right Hand (Standard) |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Support Rod Material | Steel |
| Port Size | 1/4 |
| Flow Controls | w/o Flow Controls |
| Intermediate Stroke | N/A |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Slide Configuration Option Code | None |
| Weight per Inch | 0.48 lb |
| Shock Absorbers - Slide | No Shock Absorber |
| Port Location | Standard (Position 1) |
| Slide Type | Thrust Slide |
| Support Rod Diameter | 20 mm |
| Positions | 2 Position |
| Cylinder Seal Material | Buna-N |
| Temperature Range [Min] | 0 °F |
| Bearing Type | Composite Bearing |
| Proximity Sensor | No Proximity Sensor |
| Port Type | BSP |
| Temperature Range [Max] | 165 °F |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Bumpers - Slide | No Bumpers |
| Base Wt. | 8.86 lb |
| Cylinder Bore Size | 40 mm |
| Series | HBT |
| Weight | 10.3 LB |

