Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-03B4J1TR-B

HBT15-03B4J1TR-B

HBT Series Cantilevered Style Guided Cylinder
Item #102909986
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 3" Stroke
  • Steel Rails
  • Composite Bearing
  • 40 mm Bore ISO Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Prox Ready, 12 mm
  • 1/4" BSP
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-03B4J1TR-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 3" Stroke
  • Steel Rails
  • Composite Bearing
  • 40 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Cushions - Slide No Cushions
Stroke Tolerance +0.030 in / -0.000 in
Bearing Type Composite Bearing
Pressure [Max] 150 psi
Series HBT
Weight per Inch 0.48 lb
Temperature Range [Max] 165 °F
Base Wt. 8.86 lb
Proximity Sensor Prox Ready, 12 mm
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Shock Absorbers - Slide No Shock Absorber
Temperature Range [Min] 0 °F
Flow Controls w/o Flow Controls
Cylinder Type ISO Pneumatic Cylinder
Port Size 1/4
Stroke 3 in
Dowel Pin Holes w/o Dowel Pin Holes
Slide Type Thrust Slide
Support Rod Material Steel
Cylinder Seal Material Buna-N
Proximity Sensor Code J1
Support Rod Diameter 20 mm
Positions 2 Position
Slide Configuration Option Code B4
Slide Orientation Right Hand (Standard)
Cylinder Bore Size 40 mm
Port Type BSP
Intermediate Stroke N/A
Port Location Standard (Position 1)
Weight 10.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison