- Series HBT 2 Position RH (Std) Thrust Slide
- 2" Stroke
- Steel Rails
- Composite Bearing
- 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Support Rod Diameter | 20 mm |
| Positions | 2 Position |
| Series | HBT |
| Slide Type | Thrust Slide |
| Cylinder Seal Material | Buna-N |
| Weight per Inch | 0.48 lb |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Intermediate Stroke | N/A |
| Port Type | NPTF |
| Cylinder Bore Size | 40 mm |
| Shock Absorbers - Slide | No Shock Absorber |
| Pressure [Max] | 150 psi |
| Base Wt. | 8.86 lb |
| Flow Controls | w/o Flow Controls |
| Stroke | 2 in |
| Port Size | 1/4 |
| Support Rod Material | Steel |
| Proximity Sensor Code | None |
| Cushions - Slide | Cushioned (Both Ends) |
| Slide Orientation | Right Hand (Standard) |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Slide Configuration Option Code | C |
| Bearing Type | Composite Bearing |
| Temperature Range [Max] | 165 °F |
| Proximity Sensor | No Proximity Sensor |
| Port Location | Standard (Position 1) |
| Temperature Range [Min] | 0 °F |
| Bumpers - Slide | No Bumpers |
| Weight | 9.82 LB |

