- Series HBT 2 Position RH (Std) Thrust Slide
- 2" Stroke
- Steel Rails
- Composite Bearing
- 40 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Cylinder Seal Material | Buna-N |
| Flow Controls | w/o Flow Controls |
| Cushions - Slide | No Cushions |
| Slide Configuration Option Code | A |
| Port Type | BSP |
| Shock Absorbers - Slide | Shock Absorber w/Stroke Adjuster (Both Ends) |
| Series | HBT |
| Bearing Type | Composite Bearing |
| Port Size | 1/4 |
| Cylinder Type | ISO Pneumatic Cylinder |
| Bumpers - Slide | No Bumpers |
| Slide Type | Thrust Slide |
| Base Wt. | 8.86 lb |
| Stroke | 2 in |
| Slide Orientation | Right Hand (Standard) |
| Proximity Sensor Code | J1 |
| Proximity Sensor | Prox Ready, 12 mm |
| Port Location | Standard (Position 1) |
| Temperature Range [Max] | 165 °F |
| Positions | 2 Position |
| Support Rod Diameter | 20 mm |
| Cylinder Bore Size | 40 mm |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Pressure [Max] | 150 psi |
| Intermediate Stroke | N/A |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Support Rod Material | Steel |
| Weight per Inch | 0.48 lb |
| Temperature Range [Min] | 0 °F |
| Weight | 9.82 LB |

