- Series HBT 2 Position RH (Std) Thrust Slide
- 1" Stroke
- Steel Rails
- Composite Bearing
- 1 1/2" Bore NFPA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
- Reed, hall effect and inductive proximity sensors
- Shock absorbers
- Shock ready
- Slides without cylinders
| Support Rod Material | Steel |
| Positions | 2 Position |
| Stroke | 1 in |
| Cylinder Type | NFPA Pneumatic Cylinder |
| Base Wt. | 8.86 lb |
| Port Location | Standard (Position 1) |
| Pressure [Max] | 150 psi |
| Shock Absorbers - Slide | No Shock Absorber |
| Proximity Sensor | No Proximity Sensor |
| Proximity Sensor Code | None |
| Cushions - Slide | No Cushions |
| Intermediate Stroke | N/A |
| Slide Orientation | Right Hand (Standard) |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Cylinder Seal Material | Buna-N |
| Weight per Inch | 0.48 lb |
| Temperature Range [Min] | 0 °F |
| Flow Controls | w/Flow Controls (NPT) |
| Support Rod Diameter | 20 mm |
| Port Size | 1/4 |
| Bumpers - Slide | No Bumpers |
| Cylinder Bore Size | 1.5 in |
| Slide Type | Thrust Slide |
| Slide Configuration Option Code | None |
| Port Type | NPTF |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Bearing Type | Composite Bearing |
| Series | HBT |
| Temperature Range [Max] | 165 °F |
| Weight | 9.34 LB |

