- Series HBT 2 Position RH (Std) Thrust Slide
- 17" Stroke
- Steel Rails
- Composite Bearing
- 1 1/2" Bore 2MA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Temperature Range [Max] | 165 °F |
| Port Size | 1/4 |
| Slide Configuration Option Code | A, C |
| Bearing Type | Composite Bearing |
| Pressure [Max] | 150 psi |
| Bumpers - Slide | No Bumpers |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Temperature Range [Min] | 0 °F |
| Slide Orientation | Right Hand (Standard) |
| Proximity Sensor Code | None |
| Weight per Inch | 0.48 lb |
| Cushions - Slide | Cushioned (Both Ends) |
| Flow Controls | w/Flow Controls (PrestolLok) |
| Series | HBT |
| Stroke | 17 in |
| Cylinder Type | 2MA Pneumatic Cylinder |
| Cylinder Seal Material | Buna-N |
| Positions | 2 Position |
| Shock Absorbers - Slide | Shock Absorber w/Stroke Adjuster (Both Ends) |
| Cylinder Bore Size | 1.5 in |
| Support Rod Material | Steel |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Intermediate Stroke | N/A |
| Slide Type | Thrust Slide |
| Support Rod Diameter | 20 mm |
| Proximity Sensor | No Proximity Sensor |
| Base Wt. | 8.86 lb |
| Port Location | Standard (Position 1) |
| Port Type | NPTF |
| Weight | 17.02 LB |

