- HB Series Electric Valve
- 4-Way
- 2 Position
- Solenoid Operated Actuator
- Air Return
description
- The H Series ISO Valve conforms to international standards 15407 and 5599, providing maximum flexibility for end users. As Parker's premier manifold mount product offering, H Series ISO Valve offers machine builders a complete offering with a wide variety of accessories and options in a valve family with flow ranges from 1.1 Cv up to 6.0 Cv. HA/H1/H2 can be mounted on the same universal manifold segments. Wiring options include individual DIN correctors (non plug-in) and collective solutions (plug-in) offer installation time savings with either multi-pin connectors or network solutions available.
features
- Factory prelubricated for nonlube service
- ISO 15407-2 and ISO 5599-2 valve to base plug-in connection
- Two position – single or double air pilot
- Three position – all ports blocked, center exhaust and pressure center available
- Flush, nonlocking override, lighted
- Electric solenoid operator type
- H series are interchangeable with Parker's F series valves
| Lights | Yes |
| Valve Duty | Standard Duty |
| Height | 1.680 in |
| Actuator Type | Solenoid |
| Return Type | Spring |
| Installed Options | None |
| Overrides | Flush - Non-Locking Override, w/Lights |
| Spool Description | N/A |
| Valve Body Style | Valve Less Base |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Valve Type | 4-Way, 2 Position |
| Length | 5.100 in |
| Stations | N/A |
| Solenoid | Single |
| Temperature Range [Min] | 5 °F |
| Pilot Exhaust | Vented Pilot Exhaust |
| Cv Flow | 0.6 |
| Voltage Rating | 24 VDC |
| Valve Series | 15407-2 |
| Operation | Electric |
| Port Size | None |
| Wiring Options | None |
| Valve Size | 18 mm |
| Operating Pressure Range | Vacuum to 150 psi |
| Port Location | N/A |
| Voltage Code | G9 |
| Operator | Single Solenoid |
| Temperature Range [Max] | 120 °F |
| Series | HB |
| Voltage | 24 |
| Coil Style | No Coil |
| Weight | 0.52 LB |

