- H3 Valve
- 4-Way, 2 Pos
- Sol Actuator
- Air w/Spring Assist Return
- Subbase
| Series | H3 |
| Voltage Rating | 120, 115 |
| Solenoid | Single |
| Port Location | Side Port |
| Valve Type | 4-Way, 2 Position |
| Coil Style | Individual Terminal Block |
| Operation | Electric |
| Lights | LED Lights & Surge Supressor |
| Pilot Source | External Pilot Supply - Pilot #14 |
| Pilot Exhaust | Vented Pilot Exhaust |
| Return Type | Air w/ Spring Assist |
| Port Size | 3/4 |
| Spool Description | N/A |
| Stations | N/A |
| ISO Size | 3 |
| Valve Duty | Standard Duty |
| Port Type | NPT |
| Engineering Level | B |
| Actuator Type | Solenoid |
| Cv Flow | 6.6 |
| Valve Body Style | Subbase Mounted |
| Overrides | Flush - Non-Locking Override, w/Lights |
| Operating Pressure Range | Vacuum to 145 psi |
| Valve Series | 5599-2 |
| Wiring Options | None |
| Installed Options | None |
| Weight | 7.0 LB |

