- H3 Valve
- 4-Way, 3 Pos APB
- Sol Actuator/Return
- Subbase
- 3/4 NPT Side Port
| Overrides | Flush - Non-Locking Override |
| Pilot Exhaust | Vented Pilot Exhaust |
| Spool Description | All Ports Blocked |
| Installed Options | Sandwich Flow Control |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Coil Style | 30 mm 3-Pin DIN 43650A |
| Lights | No |
| Port Type | NPT |
| Voltage Rating | 120 VAC, 60 Hz, 120 VAC, 50 Hz |
| Valve Duty | Standard Duty |
| Port Size | 3/4 |
| Series | H3 |
| Valve Type | 4-Way, 3 Position |
| Return Type | Solenoid |
| Port Location | Side Port |
| Engineering Level | B |
| Stations | N/A |
| Solenoid | Double |
| Cv Flow | 6.6 |
| Operation | Electric |
| Operating Pressure Range | Vacuum to 145 psi |
| Wiring Options | None |
| Actuator Type | Solenoid |
| Valve Series | 5599-1 CNOMO |
| Valve Body Style | Subbase Mounted |
| ISO Size | 3 |
| Weight | 9.0 LB |

