- 4-Way, 2 Pos
- Sol Act
- Air w/Spring Return
- Manifold
- 3/8 NPT End Port
| Series | H2 |
| Voltage Rating | 120, 115 |
| Spool Description | N/A |
| Operating Pressure Range | Vacuum to 145 psi |
| Engineering Level | B |
| Cv Flow | 3.6 |
| Operation | Electric |
| Coil Style | Individual Terminal Block |
| Wiring Options | None |
| Port Size | 3/8 |
| Port Type | NPT |
| Pilot Exhaust | Vented Pilot Exhaust |
| Actuator Type | Solenoid |
| Valve Body Style | Manifold Mounted |
| Valve Duty | Standard Duty |
| Stations | N/A |
| Port Location | End Port |
| ISO Size | 2 |
| Return Type | Air w/ Spring Assist |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Lights | LED Lights & Surge Supressor |
| Valve Type | 4-Way, 2 Position |
| Overrides | Flush - Non-Locking Override, w/Lights |
| Solenoid | Single |
| Installed Options | Sandwich Flow Control, Common Port Regulator - 0-125 PSIG w/Gauge |
| Valve Series | 5599-2 |
| Weight | 3.0 LB |

