- H2 Series Valve
- 4-Way, 2 Position
- Solenoid Actuator
- Solenoid Return
- Valve Less Base
| Port Size | None |
| Actuator Type | Solenoid |
| Return Type | Solenoid |
| Stations | N/A |
| Voltage Code | B9 |
| Engineering Level | B |
| Cv Flow | 3.6 |
| Installed Options | None |
| ISO Size | 2 |
| Lights | LED Lights & Surge Supressor |
| Valve Duty | Standard Duty |
| Valve Body Style | Valve Less Base |
| Wiring Options | None |
| Voltage Rating | 24 VDC |
| Pilot Exhaust | Vented Pilot Exhaust |
| Solenoid | Double |
| Overrides | Flush - Non-Locking Override, w/Lights |
| Port Location | N/A |
| Operating Pressure Range | 30 psi to 145 psi |
| Series | H2 |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Spool Description | N/A |
| Operation | Electric |
| Coil Style | No Coil |
| Valve Series | 5599-2 |
| Valve Type | 4-Way, 2 Position |
| Weight | 3.0 LB |

