Parker Hannifin Corp.
F3F61000XX466A
F Series Four-Way Manifold Mounted Pilot Operated Directional Control Valve
Item #104600261
- F3 Series 4-Way 2 Position Pneumatic Valve (Pilot/Air w/Spring Assist)
- Manifold Mounted
- 1/8 NPT
- Bottom / End Port
- Remote Pilot
| Operation | Pneumatic |
| Voltage Rating | Remote Pilot |
| Valve Body Style | Manifold Mounted |
| Overrides | No Overrides |
| Series | F3 Series |
| Actuator Type | Pilot |
| Port Location | Bottom/End Port |
| Cv Flow | 0.7 |
| Spool Seal Type | Buna-N |
| Valve Duty | Standard Duty |
| Valve Type | 4-Way, 2 Position |
| Port Size | 1/8 |
| Port Type | NPT |
| Stations | N/A |
| Pilot Source | None |
| Operating Pressure Range | Vacuum to 145 psi |
| Coil Style | No Coil |
| Pilot Exhaust | None |
| Temperature Range [Min] | 5 °F |
| Solenoid | N/A |
| Wiring Options | None |
| Spool Description | N/A |
| Return Type | Air w/ Spring Assist |
| Installed Options | Common Port Regulator - Port 2, 0-125 PSIG w/Gauge, Sandwich Flow Control |
| Temperature Range [Max] | 120 °F |
| Lights | No |
| Weight | 2.0 LB |
