Skip to content Skip to navigation menu
Parker Hannifin Corp.F3E61BBA57A

F3E61BBA57A

F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104614075
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air w/Spring Assist)
  • Manifold Mounted
  • 1/8 NPT
  • Bottom / End Port
  • 240 VAC, 60 Hz, 230 VAC, 50 Hz
  • 6" Leads in Base
  • Flush - Non-Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3E61BBA57A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air w/Spring Assist)
  • Manifold Mounted
  • 1/8 NPT
  • Bottom / End Port
  • 240 VAC, 60 Hz, 230 VAC, 50 Hz
Series F3 Series
Return Type Air w/ Spring Assist
Temperature Range [Min] 5 °F
Pilot Exhaust Vented Pilot Exhaust
Operation Electric
Port Type NPT
Spool Seal Type Buna-N
Stations N/A
Lights No
Port Location Bottom/End Port
Voltage Rating 240 VAC, 60 Hz, 230 VAC, 50 Hz
Valve Duty Standard Duty
Temperature Range [Max] 120 °F
Wiring Options None
Actuator Type Solenoid
Valve Type 4-Way, 2 Position
Installed Options None
Pilot Source Internal Pilot Supply - Port 1
Spool Description N/A
Valve Body Style Manifold Mounted
Coil Style 6 in Leads in Base
Port Size 1/8
Overrides Flush - Non-Locking Override
Operating Pressure Range Vacuum to 145 psi
Cv Flow 0.7
Solenoid Single
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison