Skip to content Skip to navigation menu
Parker Hannifin Corp.F3E52BJA23A

F3E52BJA23A

F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #103361934
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air w/Spring Assist)
  • Manifold Mounted
  • 1/4 NPT
  • End Port
  • 120 VAC, 60 Hz, 115 VAC, 50 Hz
  • 6" Leads in Base
  • Extended - Non-Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3E52BJA23A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air w/Spring Assist)
  • Manifold Mounted
  • 1/4 NPT
  • End Port
  • 120 VAC, 60 Hz, 115 VAC, 50 Hz
Lights LED Lights & Surge Supressor
Spool Seal Type Buna-N
Solenoid Single
Stations N/A
Temperature Range [Min] 5 °F
Pilot Source Internal Pilot Supply - Port 1
Actuator Type Solenoid
Voltage Rating 120 VAC, 60 Hz
Coil Style 6 in Leads in Base
Operating Pressure Range Vacuum to 145 psi
Return Type Air w/ Spring Assist
Temperature Range [Max] 120 °F
Valve Type 4-Way, 2 Position
Pilot Exhaust Vented Pilot Exhaust
Valve Duty Standard Duty
Port Location End Port
Spool Description N/A
Wiring Options None
Valve Body Style Manifold Mounted
Cv Flow 0.7
Operation Electric
Overrides Extended - Non-Locking Override
Installed Options None
Port Type NPT
Port Size 1/4
Series F3 Series
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison