Skip to content Skip to navigation menu
Parker Hannifin Corp.F3E52BGB23A

F3E52BGB23A

F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104603591
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air w/Spring Assist)
  • Manifold Mounted
  • 1/4 NPT
  • End Port
  • 120 VAC, 60 Hz, 115 VAC, 50 Hz
  • 72" Leads in Base
  • Flush - Non-Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3E52BGB23A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air w/Spring Assist)
  • Manifold Mounted
  • 1/4 NPT
  • End Port
  • 120 VAC, 60 Hz, 115 VAC, 50 Hz
Actuator Type Solenoid
Installed Options None
Solenoid Single
Temperature Range [Min] 5 °F
Spool Seal Type Buna-N
Return Type Air w/ Spring Assist
Port Size 1/4
Temperature Range [Max] 120 °F
Stations N/A
Operation Electric
Port Location End Port
Pilot Exhaust Vented Pilot Exhaust
Valve Type 4-Way, 2 Position
Wiring Options None
Coil Style 72 in Leads in Base
Series F3 Series
Operating Pressure Range Vacuum to 145 psi
Cv Flow 0.7
Overrides Flush - Non-Locking Override
Lights LED Lights & Surge Supressor
Pilot Source Internal Pilot Supply - Port 1
Valve Duty Standard Duty
Port Type NPT
Voltage Rating 120 VAC, 60 Hz
Spool Description N/A
Valve Body Style Manifold Mounted
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison