Skip to content Skip to navigation menu
Parker Hannifin Corp.F3E12BHT19A

F3E12BHT19A

F Series Four-Way Body Ported Solenoid Operated Directional Control Valve
Item #104639545
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air w/Spring Assist)
  • Subbase
  • 1/4 NPT
  • Side Port
  • 24 VDC
  • SAM Generation 3.0 Style
  • Flush - Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3E12BHT19A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air w/Spring Assist)
  • Subbase
  • 1/4 NPT
  • Side Port
  • 24 VDC
Coil Style SAM Generation 3.0 Style
Overrides Flush - Locking Override
Cv Flow 0.75
Series F3 Series
Valve Duty Standard Duty
Temperature Range [Min] 5 °F
Port Type NPT
Temperature Range [Max] 120 °F
Operating Pressure Range Vacuum to 145 psi
Lights LED Lights & Surge Supressor
Voltage Rating 24 VDC
Valve Body Style Subbase Mounted
Stations N/A
Actuator Type Solenoid
Port Size 1/4
Solenoid Single
Operation Electric
Spool Seal Type Buna-N
Return Type Air w/ Spring Assist
Pilot Source Internal Pilot Supply - Port 1
Spool Description N/A
Wiring Options None
Valve Type 4-Way, 2 Position
Port Location Side Port
Pilot Exhaust Vented Pilot Exhaust
Installed Options None
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison