F3 Series 4-Way 3 Position Pneumatic Valve (Pilot/Pilot)
Valve Less Base
All Ports Blocked
Remote Pilot
No Coil
description
Parker's F series four-way manifold mounted valves are ideal for controlling larger multiple double acting cylinders and air motors from a single location on the machine. When changing valves, piping is left undisturbed and solenoid connectors are simply disconnected with a screwdriver. F series three-way and four-way valves can be mixed on the same manifold. All F series valves feature Parker's exclusive Wear Compensation System for millions of trouble-free nonlubricated cycles.Choose from single or double solenoid control. Order manifolds and solenoid connectors separately.
Valve Type
4-Way, 3 Position
Solenoid
N/A
Spool Seal Type
Buna-N
Temperature Range [Max]
120 °F
Operating Pressure Range
Vacuum to 145 psi
Operation
Pneumatic
Installed Options
None
Coil Style
No Coil
Valve Duty
Standard Duty
Port Location
N/A
Spool Description
All Ports Blocked
Series
F3 Series
Return Type
Pilot
Valve Body Style
Valve Less Base
Actuator Type
Pilot
Wiring Options
None
Cv Flow
0.75
Port Size
None
Lights
No
Pilot Exhaust
None
Voltage Rating
Remote Pilot
Temperature Range [Min]
5 °F
Overrides
No Overrides
Stations
N/A
Pilot Source
None
Weight
3.0 LB
We're here for you
with Service Centers across the country - We have your back