Skip to content Skip to navigation menu
Parker Hannifin Corp.F3811000XXA

F3811000XXA

F Series Four-Way Pilot Operated Directional Control Valve
Item #104603258
  • F3 Series 4-Way 3 Position Pneumatic Valve (Pilot/Pilot)
  • Subbase
  • All Ports Blocked
  • 1/8 NPT
  • Side Port
  • Remote Pilot
  • No Coil
+ Show More + Show Less
Parker Hannifin Corp.F3811000XXA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 3 Position Pneumatic Valve (Pilot/Pilot)
  • Subbase
  • All Ports Blocked
  • 1/8 NPT
  • Side Port
Spool Seal Type Buna-N
Solenoid N/A
Port Location Side Port
Stations N/A
Lights No
Operation Pneumatic
Pilot Source None
Temperature Range [Min] 5 °F
Wiring Options None
Spool Description All Ports Blocked
Temperature Range [Max] 120 °F
Actuator Type Pilot
Operating Pressure Range Vacuum to 145 psi
Overrides No Overrides
Pilot Exhaust None
Valve Type 4-Way, 3 Position
Series F3 Series
Port Size 1/8
Cv Flow 0.6
Voltage Rating Remote Pilot
Valve Duty Standard Duty
Return Type Pilot
Port Type NPT
Coil Style No Coil
Valve Body Style Subbase Mounted
Installed Options None
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison