Parker Hannifin Corp.
F36VXBH019A
F Series Four-Way Solenoid Operated Directional Control Valve Less Base
Item #101504586
- F3 Series 4-Way 3 Position Electric Valve (Solenoid/Solenoid)
- Valve Less Base
- Center Exhaust
- 24 VDC
- No Coil
| Valve Type | 4-Way, 3 Position |
| Coil Style | No Coil |
| Series | F3 Series |
| Stations | N/A |
| Port Location | N/A |
| Temperature Range [Min] | 5 °F |
| Wiring Options | None |
| Actuator Type | Solenoid |
| Operating Pressure Range | Vacuum to 145 psi |
| Installed Options | None |
| Solenoid | Double |
| Return Type | Solenoid |
| Temperature Range [Max] | 120 °F |
| Spool Description | Center Exhaust |
| Spool Seal Type | Buna-N |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Voltage Rating | 24 VDC |
| Valve Duty | Standard Duty |
| Overrides | Flush - Locking Override |
| Operation | Electric |
| Lights | LED Lights & Surge Supressor |
| Pilot Exhaust | Vented Pilot Exhaust |
| Cv Flow | 0.75 |
| Valve Body Style | Valve Less Base |
| Port Size | None |
| Weight | 1.2 LB |
