Parker Hannifin Corp.
F3662BGA15A
F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104600247
- F3 Series 4-Way 3 Position Electric Valve (Solenoid/Solenoid)
- Manifold Mounted
- Center Exhaust
- 1/4 NPT
- Bottom / End Port
| Port Location | Bottom/End Port |
| Return Type | Solenoid |
| Stations | N/A |
| Valve Body Style | Manifold Mounted |
| Pilot Exhaust | Vented Pilot Exhaust |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Operating Pressure Range | Vacuum to 145 psi |
| Cv Flow | 0.55 |
| Port Size | 1/4 |
| Valve Duty | Standard Duty |
| Coil Style | 6 in Leads in Base |
| Spool Description | Center Exhaust |
| Temperature Range [Max] | 120 °F |
| Operation | Electric |
| Lights | LED Lights & Surge Supressor |
| Port Type | NPT |
| Installed Options | None |
| Temperature Range [Min] | 5 °F |
| Wiring Options | None |
| Spool Seal Type | Buna-N |
| Valve Type | 4-Way, 3 Position |
| Series | F3 Series |
| Overrides | Flush - Non-Locking Override |
| Solenoid | Double |
| Actuator Type | Solenoid |
| Voltage Rating | 12 VDC |
| Weight | 3.0 LB |
