Parker Hannifin Corp.
F3612LHC19A
F Series Four-Way Body Ported Solenoid Operated Directional Control Valve
Item #104601865
- F3 Series 4-Way 3 Position Electric Valve (Solenoid/Solenoid)
- Subbase
- Center Exhaust
- 1/4 NPT
- Side Port
| Cv Flow | 0.6 |
| Port Type | NPT |
| Voltage Rating | 24 VDC |
| Solenoid | Double |
| Operation | Electric |
| Pilot Source | External Pilot Supply - Pilot #14 |
| Valve Type | 4-Way, 3 Position |
| Lights | LED Lights & Surge Supressor |
| Pilot Exhaust | Vented Pilot Exhaust |
| Coil Style | Individual Terminal Block |
| Series | F3 Series |
| Overrides | Flush - Locking Override |
| Operating Pressure Range | Vacuum to 145 psi |
| Spool Seal Type | Buna-N |
| Spool Description | Center Exhaust |
| Port Location | Side Port |
| Temperature Range [Max] | 120 °F |
| Valve Body Style | Subbase Mounted |
| Port Size | 1/4 |
| Wiring Options | None |
| Return Type | Solenoid |
| Actuator Type | Solenoid |
| Valve Duty | Standard Duty |
| Installed Options | None |
| Stations | N/A |
| Temperature Range [Min] | 5 °F |
| Weight | 3.0 LB |
