Skip to content Skip to navigation menu
Parker Hannifin Corp.F35VXBB053A

F35VXBB053A

F Series Four-Way Solenoid Operated Directional Control Valve Less Base
Item #101504054
  • F3 Series 4-Way 3 Position Electric Valve (Solenoid/Solenoid)
  • Valve Less Base
  • All Ports Blocked
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • No Coil
  • Flush - Non-Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F35VXBB053A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 3 Position Electric Valve (Solenoid/Solenoid)
  • Valve Less Base
  • All Ports Blocked
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • No Coil
Temperature Range [Min] 5 °F
Return Type Solenoid
Actuator Type Solenoid
Operating Pressure Range Vacuum to 145 psi
Coil Style No Coil
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Valve Body Style Valve Less Base
Cv Flow 0.75
Series F3 Series
Pilot Exhaust Vented Pilot Exhaust
Stations N/A
Port Location N/A
Temperature Range [Max] 120 °F
Spool Description All Ports Blocked
Wiring Options None
Operation Electric
Valve Type 4-Way, 3 Position
Port Size None
Pilot Source Internal Pilot Supply - Port 1
Spool Seal Type Buna-N
Lights No
Overrides Flush - Non-Locking Override
Valve Duty Standard Duty
Installed Options None
Solenoid Double
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison