Skip to content Skip to navigation menu
Parker Hannifin Corp.F3562BHT19A

F3562BHT19A

F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104603250
  • F3 Series 4-Way 3 Position Electric Valve (Solenoid/Solenoid)
  • Manifold Mounted
  • All Ports Blocked
  • 1/4 NPT
  • Bottom / End Port
  • 24 VDC
  • SAM Generation 3.0 Style
  • Flush - Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3562BHT19A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 3 Position Electric Valve (Solenoid/Solenoid)
  • Manifold Mounted
  • All Ports Blocked
  • 1/4 NPT
  • Bottom / End Port
Actuator Type Solenoid
Solenoid Double
Installed Options None
Operating Pressure Range Vacuum to 145 psi
Overrides Flush - Locking Override
Port Location Bottom/End Port
Port Size 1/4
Return Type Solenoid
Temperature Range [Min] 5 °F
Port Type NPT
Series F3 Series
Spool Seal Type Buna-N
Operation Electric
Stations N/A
Valve Duty Standard Duty
Valve Body Style Manifold Mounted
Pilot Exhaust Vented Pilot Exhaust
Valve Type 4-Way, 3 Position
Spool Description All Ports Blocked
Lights LED Lights & Surge Supressor
Coil Style SAM Generation 3.0 Style
Wiring Options None
Temperature Range [Max] 120 °F
Pilot Source Internal Pilot Supply - Port 1
Cv Flow 0.55
Voltage Rating 24 VDC
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison