Parker Hannifin Corp.
F3551BKC23A
F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104603246
- F3 Series 4-Way 3 Position Electric Valve (Solenoid/Solenoid)
- Manifold Mounted
- All Ports Blocked
- 1/8 NPT
- End Port
| Port Size | 1/8 |
| Installed Options | None |
| Operation | Electric |
| Return Type | Solenoid |
| Overrides | Extended - Locking Override |
| Valve Duty | Standard Duty |
| Lights | LED Lights & Surge Supressor |
| Port Type | NPT |
| Solenoid | Double |
| Temperature Range [Min] | 5 °F |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Wiring Options | None |
| Valve Body Style | Manifold Mounted |
| Pilot Exhaust | Vented Pilot Exhaust |
| Temperature Range [Max] | 120 °F |
| Voltage Rating | 120 VAC, 60 Hz |
| Valve Type | 4-Way, 3 Position |
| Coil Style | Individual Terminal Block |
| Cv Flow | 0.55 |
| Series | F3 Series |
| Stations | N/A |
| Spool Description | All Ports Blocked |
| Operating Pressure Range | Vacuum to 145 psi |
| Spool Seal Type | Buna-N |
| Port Location | End Port |
| Actuator Type | Solenoid |
| Weight | 3.0 LB |
