Skip to content Skip to navigation menu
Parker Hannifin Corp.F3512BHA19A

F3512BHA19A

F Series Four-Way Body Ported Solenoid Operated Directional Control Valve
Item #104598878
  • F3 Series 4-Way 3 Position Electric Valve (Solenoid/Solenoid)
  • Subbase
  • All Ports Blocked
  • 1/4 NPT
  • Side Port
  • 24 VDC
  • 6" Leads in Base
  • Flush - Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3512BHA19A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 3 Position Electric Valve (Solenoid/Solenoid)
  • Subbase
  • All Ports Blocked
  • 1/4 NPT
  • Side Port
Stations N/A
Valve Type 4-Way, 3 Position
Pilot Source Internal Pilot Supply - Port 1
Valve Body Style Subbase Mounted
Cv Flow 0.6
Operating Pressure Range Vacuum to 145 psi
Port Size 1/4
Lights LED Lights & Surge Supressor
Coil Style 6 in Leads in Base
Temperature Range [Min] 5 °F
Series F3 Series
Operation Electric
Spool Seal Type Buna-N
Installed Options None
Pilot Exhaust Vented Pilot Exhaust
Valve Duty Standard Duty
Actuator Type Solenoid
Voltage Rating 24 VDC
Wiring Options None
Solenoid Double
Port Type NPT
Spool Description All Ports Blocked
Return Type Solenoid
Temperature Range [Max] 120 °F
Overrides Flush - Locking Override
Port Location Side Port
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison