Parker Hannifin Corp.
F3512BBA49A
F Series Four-Way Body Ported Solenoid Operated Directional Control Valve
Item #104598876
- F3 Series 4-Way 3 Position Electric Valve (Solenoid/Solenoid)
- Subbase
- All Ports Blocked
- 1/4 NPT
- Side Port
| Spool Description | All Ports Blocked |
| Return Type | Solenoid |
| Wiring Options | None |
| Series | F3 Series |
| Operating Pressure Range | Vacuum to 145 psi |
| Solenoid | Double |
| Valve Duty | Standard Duty |
| Port Type | NPT |
| Voltage Rating | 24 VDC |
| Port Location | Side Port |
| Temperature Range [Max] | 120 °F |
| Overrides | Flush - Non-Locking Override |
| Spool Seal Type | Buna-N |
| Pilot Exhaust | Vented Pilot Exhaust |
| Valve Type | 4-Way, 3 Position |
| Actuator Type | Solenoid |
| Installed Options | None |
| Operation | Electric |
| Cv Flow | 0.6 |
| Lights | No |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Port Size | 1/4 |
| Stations | N/A |
| Valve Body Style | Subbase Mounted |
| Temperature Range [Min] | 5 °F |
| Coil Style | 6 in Leads in Base |
| Weight | 3.0 LB |
