Parker Hannifin Corp.
F34VX000XXA
F Series Four-Way Pilot Operated Directional Control Valve
Item #101655579
| Valve Duty | Standard Duty |
| Port Location | N/A |
| Series | F3 Series |
| Port Size | None |
| Actuator Type | Pilot |
| Operation | Pneumatic |
| Lights | No |
| Return Type | Pilot |
| Valve Body Style | Valve Less Base |
| Pilot Exhaust | None |
| Valve Type | 4-Way, 2 Position |
| Installed Options | None |
| Wiring Options | None |
| Cv Flow | 0.75 |
| Voltage Rating | Remote Pilot |
| Stations | N/A |
| Overrides | No Overrides |
| Pilot Source | None |
| Coil Style | No Coil |
| Spool Description | N/A |
| Solenoid | N/A |
| Operating Pressure Range | Vacuum to 145 psi |
| Spool Seal Type | Buna-N |
| Weight | 3.0 LB |
