Skip to content Skip to navigation menu
Parker Hannifin Corp.F3452000XXA

F3452000XXA

F Series Four-Way Manifold Mounted Pilot Operated Directional Control Valve
Item #104591254
  • F3 Series 4-Way 2 Position Pneumatic Valve (Pilot/Pilot)
  • Manifold Mounted
  • 1/4 NPT
  • End Port
  • Remote Pilot
  • No Coil
+ Show More + Show Less
Parker Hannifin Corp.F3452000XXA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Pneumatic Valve (Pilot/Pilot)
  • Manifold Mounted
  • 1/4 NPT
  • End Port
  • Remote Pilot
Overrides No Overrides
Coil Style No Coil
Valve Duty Standard Duty
Spool Seal Type Buna-N
Spool Description N/A
Actuator Type Pilot
Port Type NPT
Voltage Rating Remote Pilot
Operating Pressure Range Vacuum to 145 psi
Wiring Options None
Return Type Pilot
Temperature Range [Min] 5 °F
Cv Flow 0.7
Solenoid N/A
Operation Pneumatic
Series F3 Series
Pilot Source None
Valve Body Style Manifold Mounted
Pilot Exhaust None
Temperature Range [Max] 120 °F
Valve Type 4-Way, 2 Position
Stations N/A
Port Location End Port
Port Size 1/4
Lights No
Installed Options None
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison