Parker Hannifin Corp.
F3452000XX166A
F Series Four-Way Manifold Mounted Pilot Operated Directional Control Valve
Item #104600467
- F3 Series 4-Way 2 Position Pneumatic Valve (Pilot/Pilot)
- Manifold Mounted
- 1/4 NPT
- End Port
- Remote Pilot
| Operating Pressure Range | Vacuum to 145 psi |
| Lights | No |
| Operation | Pneumatic |
| Port Location | End Port |
| Stations | N/A |
| Pilot Source | None |
| Port Type | NPT |
| Actuator Type | Pilot |
| Overrides | No Overrides |
| Valve Duty | Standard Duty |
| Coil Style | No Coil |
| Temperature Range [Max] | 120 °F |
| Pilot Exhaust | None |
| Installed Options | Common Port Regulator - Port 2, 0-125 PSIG w/Gauge |
| Temperature Range [Min] | 5 °F |
| Valve Body Style | Manifold Mounted |
| Voltage Rating | Remote Pilot |
| Series | F3 Series |
| Port Size | 1/4 |
| Wiring Options | None |
| Cv Flow | 0.7 |
| Valve Type | 4-Way, 2 Position |
| Spool Seal Type | Buna-N |
| Return Type | Pilot |
| Spool Description | N/A |
| Solenoid | N/A |
| Weight | 3.0 LB |
