F3 Series 4-Way 2 Position Pneumatic Valve (Pilot/Air)
Valve Less Base
Remote Pilot
No Coil
description
Parker's F series four-way manifold mounted valves are ideal for controlling larger multiple double acting cylinders and air motors from a single location on the machine. When changing valves, piping is left undisturbed and solenoid connectors are simply disconnected with a screwdriver. F series three-way and four-way valves can be mixed on the same manifold. All F series valves feature Parker's exclusive Wear Compensation System for millions of trouble-free nonlubricated cycles.Choose from single or double solenoid control. Order manifolds and solenoid connectors separately.
Temperature Range [Min]
5 °F
Operating Pressure Range
Vacuum to 145 psi
Overrides
No Overrides
Valve Duty
Standard Duty
Installed Options
None
Pilot Exhaust
None
Solenoid
N/A
Stations
N/A
Series
F3 Series
Spool Seal Type
Buna-N
Pilot Source
None
Return Type
Air
Voltage Rating
Remote Pilot
Valve Type
4-Way, 2 Position
Port Size
None
Wiring Options
None
Coil Style
No Coil
Cv Flow
0.75
Valve Body Style
Valve Less Base
Port Location
N/A
Temperature Range [Max]
120 °F
Spool Description
N/A
Operation
Pneumatic
Lights
No
Actuator Type
Pilot
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back