Skip to content Skip to navigation menu
Parker Hannifin Corp.F3262BJB23A

F3262BJB23A

F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104603774
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Solenoid)
  • Manifold Mounted
  • 1/4 NPT
  • Bottom / End Port
  • 120 VAC, 60 Hz, 115 VAC, 50 Hz
  • 72" Leads in Base
  • Extended - Non-Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3262BJB23A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Solenoid)
  • Manifold Mounted
  • 1/4 NPT
  • Bottom / End Port
  • 120 VAC, 60 Hz, 115 VAC, 50 Hz
Spool Seal Type Buna-N
Pilot Exhaust Vented Pilot Exhaust
Valve Duty Standard Duty
Port Type NPT
Port Location Bottom/End Port
Operation Electric
Valve Type 4-Way, 2 Position
Wiring Options None
Cv Flow 0.7
Spool Description N/A
Voltage Rating 120 VAC, 60 Hz
Return Type Solenoid
Temperature Range [Max] 120 °F
Series F3 Series
Solenoid Double
Temperature Range [Min] 5 °F
Stations N/A
Lights LED Lights & Surge Supressor
Actuator Type Solenoid
Valve Body Style Manifold Mounted
Overrides Extended - Non-Locking Override
Pilot Source Internal Pilot Supply - Port 1
Installed Options None
Operating Pressure Range Vacuum to 145 psi
Coil Style 72 in Leads in Base
Port Size 1/4
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison