Skip to content Skip to navigation menu
Parker Hannifin Corp.F3252BHA23A

F3252BHA23A

F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104598871
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Solenoid)
  • Manifold Mounted
  • 1/4 NPT
  • End Port
  • 120 VAC, 60 Hz, 115 VAC, 50 Hz
  • 6" Leads in Base
  • Flush - Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3252BHA23A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Solenoid)
  • Manifold Mounted
  • 1/4 NPT
  • End Port
  • 120 VAC, 60 Hz, 115 VAC, 50 Hz
Valve Type 4-Way, 2 Position
Return Type Solenoid
Port Size 1/4
Pilot Source Internal Pilot Supply - Port 1
Coil Style 6 in Leads in Base
Port Location End Port
Operation Electric
Temperature Range [Max] 120 °F
Pilot Exhaust Vented Pilot Exhaust
Actuator Type Solenoid
Valve Body Style Manifold Mounted
Cv Flow 0.7
Valve Duty Standard Duty
Port Type NPT
Installed Options None
Operating Pressure Range Vacuum to 145 psi
Lights LED Lights & Surge Supressor
Spool Description N/A
Stations N/A
Spool Seal Type Buna-N
Series F3 Series
Voltage Rating 120 VAC, 60 Hz
Solenoid Double
Wiring Options None
Temperature Range [Min] 5 °F
Overrides Flush - Locking Override
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison