Parker Hannifin Corp.
F3211BBC49A
F Series Four-Way Body Ported Solenoid Operated Directional Control Valve
Item #104632862
- F3 Series 4-Way 2 Position Electric Valve (Solenoid/Solenoid)
- Subbase
- 1/8 NPT
- Side Port
- 24 VDC
| Spool Seal Type | Buna-N |
| Temperature Range [Max] | 120 °F |
| Valve Body Style | Subbase Mounted |
| Port Size | 1/8 |
| Operating Pressure Range | Vacuum to 145 psi |
| Series | F3 Series |
| Voltage Rating | 24 VDC |
| Operation | Electric |
| Port Type | NPT |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Return Type | Solenoid |
| Valve Type | 4-Way, 2 Position |
| Pilot Exhaust | Vented Pilot Exhaust |
| Lights | No |
| Port Location | Side Port |
| Valve Duty | Standard Duty |
| Stations | N/A |
| Temperature Range [Min] | 5 °F |
| Spool Description | N/A |
| Overrides | Flush - Non-Locking Override |
| Wiring Options | None |
| Actuator Type | Solenoid |
| Installed Options | None |
| Cv Flow | 0.75 |
| Solenoid | Double |
| Coil Style | Individual Terminal Block |
| Weight | 3.0 LB |
