Skip to content Skip to navigation menu
Parker Hannifin Corp.F3162BHC19166A

F3162BHC19166A

F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104598857
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Manifold Mounted
  • 1/4 NPT
  • Bottom / End Port
  • 24 VDC
  • Individual Terminal Block
  • Flush - Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3162BHC19166A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Manifold Mounted
  • 1/4 NPT
  • Bottom / End Port
  • 24 VDC
Series F3 Series
Spool Seal Type Buna-N
Pilot Exhaust Vented Pilot Exhaust
Voltage Rating 24 VDC
Spool Description N/A
Temperature Range [Min] 5 °F
Operating Pressure Range Vacuum to 145 psi
Port Type NPT
Port Size 1/4
Valve Type 4-Way, 2 Position
Valve Body Style Manifold Mounted
Lights LED Lights & Surge Supressor
Installed Options Common Port Regulator - Port 2, 0-125 PSIG w/Gauge
Operation Electric
Overrides Flush - Locking Override
Temperature Range [Max] 120 °F
Coil Style Individual Terminal Block
Actuator Type Solenoid
Solenoid Single
Valve Duty Standard Duty
Return Type Air
Stations N/A
Port Location Bottom/End Port
Pilot Source Internal Pilot Supply - Port 1
Cv Flow 0.7
Wiring Options None
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison