Skip to content Skip to navigation menu
Parker Hannifin Corp.F3162BBC49166A

F3162BBC49166A

F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104591041
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Manifold Mounted
  • 1/4 NPT
  • Bottom / End Port
  • 24 VDC
  • Individual Terminal Block
  • Flush - Non-Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3162BBC49166A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Manifold Mounted
  • 1/4 NPT
  • Bottom / End Port
  • 24 VDC
Overrides Flush - Non-Locking Override
Cv Flow 0.7
Coil Style Individual Terminal Block
Valve Type 4-Way, 2 Position
Pilot Exhaust Vented Pilot Exhaust
Actuator Type Solenoid
Operation Electric
Series F3 Series
Wiring Options None
Lights No
Valve Body Style Manifold Mounted
Valve Duty Standard Duty
Temperature Range [Max] 120 °F
Pilot Source Internal Pilot Supply - Port 1
Voltage Rating 24 VDC
Port Size 1/4
Spool Seal Type Buna-N
Port Type NPT
Spool Description N/A
Return Type Air
Installed Options Common Port Regulator - Port 2, 0-125 PSIG w/Gauge
Solenoid Single
Stations N/A
Temperature Range [Min] 5 °F
Operating Pressure Range Vacuum to 145 psi
Port Location Bottom/End Port
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison