Parker Hannifin Corp.
F3152BKC23A
F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104600346
- F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
- Manifold Mounted
- 1/4 NPT
- End Port
- 120 VAC, 60 Hz, 115 VAC, 50 Hz
| Spool Seal Type | Buna-N |
| Operating Pressure Range | Vacuum to 145 psi |
| Pilot Exhaust | Vented Pilot Exhaust |
| Valve Duty | Standard Duty |
| Overrides | Extended - Locking Override |
| Cv Flow | 0.7 |
| Valve Type | 4-Way, 2 Position |
| Actuator Type | Solenoid |
| Solenoid | Single |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Coil Style | Individual Terminal Block |
| Voltage Rating | 120 VAC, 60 Hz |
| Port Location | End Port |
| Operation | Electric |
| Port Type | NPT |
| Temperature Range [Min] | 5 °F |
| Series | F3 Series |
| Spool Description | N/A |
| Valve Body Style | Manifold Mounted |
| Stations | N/A |
| Return Type | Air |
| Port Size | 1/4 |
| Installed Options | None |
| Wiring Options | None |
| Lights | LED Lights & Surge Supressor |
| Temperature Range [Max] | 120 °F |
| Weight | 2.0 LB |
