Skip to content Skip to navigation menu
Parker Hannifin Corp.F3152BBB49A

F3152BBB49A

F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104598632
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Manifold Mounted
  • 1/4 NPT
  • End Port
  • 24 VDC
  • 72" Leads in Base
  • Flush - Non-Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3152BBB49A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Manifold Mounted
  • 1/4 NPT
  • End Port
  • 24 VDC
Overrides Flush - Non-Locking Override
Temperature Range [Min] 5 °F
Return Type Air
Valve Body Style Manifold Mounted
Solenoid Single
Pilot Source Internal Pilot Supply - Port 1
Port Size 1/4
Port Type NPT
Voltage Rating 24 VDC
Temperature Range [Max] 120 °F
Installed Options None
Port Location End Port
Wiring Options None
Stations N/A
Cv Flow 0.7
Series F3 Series
Operating Pressure Range Vacuum to 145 psi
Valve Duty Standard Duty
Operation Electric
Spool Description N/A
Coil Style 72 in Leads in Base
Pilot Exhaust Vented Pilot Exhaust
Spool Seal Type Buna-N
Valve Type 4-Way, 2 Position
Actuator Type Solenoid
Lights No
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison