Skip to content Skip to navigation menu
Parker Hannifin Corp.F3112BHC19A

F3112BHC19A

F Series Four-Way Body Ported Solenoid Operated Directional Control Valve
Item #104590262
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Subbase
  • 1/4 NPT
  • Side Port
  • 24 VDC
  • Individual Terminal Block
  • Flush - Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3112BHC19A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Subbase
  • 1/4 NPT
  • Side Port
  • 24 VDC
Temperature Range [Max] 120 °F
Pilot Source Internal Pilot Supply - Port 1
Port Type NPT
Voltage Rating 24 VDC
Operation Electric
Wiring Options None
Valve Duty Standard Duty
Operating Pressure Range Vacuum to 145 psi
Lights LED Lights & Surge Supressor
Stations N/A
Spool Seal Type Buna-N
Installed Options None
Pilot Exhaust Vented Pilot Exhaust
Coil Style Individual Terminal Block
Port Location Side Port
Series F3 Series
Valve Type 4-Way, 2 Position
Port Size 1/4
Spool Description N/A
Solenoid Single
Valve Body Style Subbase Mounted
Actuator Type Solenoid
Return Type Air
Cv Flow 0.75
Overrides Flush - Locking Override
Temperature Range [Min] 5 °F
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison