Skip to content Skip to navigation menu
Parker Hannifin Corp.F3112BGB12001A

F3112BGB12001A

F Series Four-Way Body Ported Solenoid Operated Directional Control Valve
Item #104599091
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Subbase
  • 1/4 NPT
  • Side Port
  • 24 VAC, 60 Hz, 24 VAC, 50 Hz
  • 72" Leads in Base
  • Flush - Non-Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3112BGB12001A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Subbase
  • 1/4 NPT
  • Side Port
  • 24 VAC, 60 Hz, 24 VAC, 50 Hz
Cv Flow 0.75
Operation Electric
Valve Duty Standard Duty
Solenoid Single
Return Type Air
Spool Description N/A
Temperature Range [Min] 5 °F
Pilot Exhaust Vented Pilot Exhaust
Lights LED Lights & Surge Supressor
Temperature Range [Max] 120 °F
Overrides Flush - Non-Locking Override
Port Size 1/4
Wiring Options None
Port Type NPT
Coil Style 72 in Leads in Base
Pilot Source Internal Pilot Supply - Port 1
Voltage Rating 24 VAC, 60 Hz
Installed Options Sandwich Flow Control
Port Location Side Port
Stations N/A
Actuator Type Solenoid
Valve Body Style Subbase Mounted
Operating Pressure Range Vacuum to 145 psi
Series F3 Series
Valve Type 4-Way, 2 Position
Spool Seal Type Buna-N
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison