Skip to content Skip to navigation menu
Parker Hannifin Corp.F3052000XXA

F3052000XXA

F Series Four-Way Manifold Mounted Pilot Operated Directional Control Valve
Item #104590256
  • F3 Series 4-Way 3 Position Pneumatic Valve (Pilot/Pilot)
  • Manifold Mounted
  • Pressure Center
  • 1/4 NPT
  • End Port
  • Remote Pilot
  • No Coil
+ Show More + Show Less
Parker Hannifin Corp.F3052000XXA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 3 Position Pneumatic Valve (Pilot/Pilot)
  • Manifold Mounted
  • Pressure Center
  • 1/4 NPT
  • End Port
Port Size 1/4
Installed Options None
Coil Style No Coil
Spool Seal Type Buna-N
Port Type NPT
Valve Body Style Manifold Mounted
Temperature Range [Min] 5 °F
Return Type Pilot
Solenoid N/A
Pilot Exhaust None
Temperature Range [Max] 120 °F
Operation Pneumatic
Pilot Source None
Actuator Type Pilot
Series F3 Series
Operating Pressure Range Vacuum to 145 psi
Valve Duty Standard Duty
Stations N/A
Wiring Options None
Port Location End Port
Valve Type 4-Way, 3 Position
Overrides No Overrides
Spool Description Pressure Center
Cv Flow 0.55
Voltage Rating Remote Pilot
Lights No
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison