- Isomax Series Blanking Plate for DX3 Series
includes
- Kit includes gasket and mounting bolts
| Kit Includes | Gasket & Mounting Bolts |
| Use With | DX3 |
| ISO Size | 3 |
| Length | 6.690 in |
| Height | 0.330 in |
| Weight | 0.32 LB |
| Kit Includes | Gasket & Mounting Bolts |
| Use With | DX3 |
| ISO Size | 3 |
| Length | 6.690 in |
| Height | 0.330 in |
| Weight | 0.32 LB |