DX3 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Spring Return
Base or Manifold Mounted
1/2" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provides excellent reliability and high performance. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
ISO 5599-1 for sizes 1, 2 and 3
Stations
N/A
Spool Description
N/A
Wiring Options
None
Height
5.350 in
Series
DX3
Operation
Electric
Installed Options
None
Operating Pressure Range
Vacuum to 147 psi
Temperature Range [Min]
14 °F
Coil Style
EV30
Return Type
Spring
Length
9.270 in
Voltage Rating
120 VAC
Actuator Type
Solenoid
Valve Duty
Standard Duty
ISO Size
3
Cv Flow
4.15
Valve Size 2
DX3 (1/2")
Valve Type
4-Way, 2 Position
Overrides
Flush - Non-Locking Override
Port Type
NPT
Valve Body Style
Base Mounted| Manifold Mounted
Solenoid
Single
Spool Seal Type
Buna-N
Temperature Range [Max]
140 °F
Port Size
1/2
Weight
4.0 LB
We're here for you
with Service Centers across the country - We have your back