DX3 Series Electric 4-Way 3 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/2" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
compliances
0
Installed Options
None
ISO Size
3
Operating Pressure Range
Vacuum to 147 psi
Wiring Options
None
Port Size
1/2
Temperature Range [Max]
140 °F
Valve Body Style
Manifold Mounted, Base Mounted
Overrides
Flush - Locking Override
Port Type
NPT
Voltage Rating
120 VAC
Spool Description
All Ports Blocked
Solenoid
Double
Valve Type
4-Way, 3 Position
Actuator Type
Solenoid
Return Type
Solenoid
Cv Flow
4.15
Stations
N/A
Coil Style
EV310
Valve Duty
Standard Duty
Series
DX3
Operation
Electric
Temperature Range [Min]
14 °F
Spool Seal Type
Buna-N
Weight
2.8 LB
We're here for you
with Service Centers across the country - We have your back