DX3 Series Electric 4-Way 3 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/2" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Glass processing
Steel processing
Automotive
Food processing
Medical
Chemical
Tire manufacturing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
compliances
0
Valve Body Style
Manifold Mounted, Base Mounted
Wiring Options
None
Series
DX3
Valve Duty
Standard Duty
Coil Style
EV310
Port Size
1/2
Operation
Electric
Port Type
NPT
Stations
N/A
Valve Type
4-Way, 3 Position
Actuator Type
Solenoid
Return Type
Solenoid
Spool Description
Center Exhaust
Voltage Rating
120 VAC
Temperature Range [Max]
140 °F
Solenoid
Double
Cv Flow
4.15
Installed Options
None
Temperature Range [Min]
14 °F
Operating Pressure Range
Vacuum to 147 psi
ISO Size
3
Overrides
Flush - Locking Override
Spool Seal Type
Buna-N
Weight
2.8 LB
We're here for you
with Service Centers across the country - We have your back