DX3 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/2" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provides excellent reliability and high performance. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
compliances
0
Spool Description
N/A
Cv Flow
4.15
Actuator Type
Solenoid
Spool Seal Type
Buna-N
Valve Size 2
DX3 (1/2")
Overrides
Flush - Non-Locking Override
Valve Duty
Standard Duty
Return Type
Solenoid
Port Type
NPT
Solenoid
Double
Port Size
1/2
Voltage Rating
120 VAC
Valve Type
4-Way, 2 Position
Operation
Electric
Temperature Range [Max]
140 °F
Installed Options
None
Wiring Options
None
Stations
N/A
Series
DX3
ISO Size
3
Coil Style
EV30
Operating Pressure Range
Vacuum to 147 psi
Temperature Range [Min]
14 °F
Length
9.270 in
Height
5.350 in
Valve Body Style
Base Mounted| Manifold Mounted
Weight
3.1 LB
We're here for you
with Service Centers across the country - We have your back