DX3 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/2" Port
24 VDC
description
These valves utilize high tech ceramic switching technology., which provides excellent reliability and high performance. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Excellent reliability
compliances
0
Valve Duty
Standard Duty
Operation
Electric
Return Type
Solenoid
Operating Pressure Range
Vacuum to 147 psi
Spool Seal Type
Buna-N
Overrides
Flush - Non-Locking Override
Temperature Range [Min]
14 °F
Voltage Rating
24 VDC
Port Type
NPT
Temperature Range [Max]
140 °F
Port Size
1/2
Length
9.270 in
Valve Type
4-Way, 2 Position
Cv Flow
4.15
Wiring Options
None
Coil Style
EV30
Solenoid
Double
Actuator Type
Solenoid
ISO Size
3
Valve Size 2
DX3 (1/2")
Valve Body Style
Base Mounted| Manifold Mounted
Installed Options
None
Height
5.350 in
Spool Description
N/A
Stations
N/A
Series
DX3
Weight
3.1 LB
We're here for you
with Service Centers across the country - We have your back