DX3 Series Pneumatic 4-Way 2 Position Directional Control Valve
Pilot Actuator, Spring Return
Base or Manifold Mounted
1/2" Port
No Coil
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Excellent reliability
Operates with lubricated or nonlubricated air
High performance
Low friction-switching minimizes wear
Spool Description
N/A
Voltage Rating
No Coil
ISO Size
3
Solenoid
N/A
Operating Pressure Range
Vacuum to 147 psi
Length
6.690 in
Actuator Type
Pilot
Stations
N/A
Wiring Options
None
Return Type
Spring
Coil Style
No Coil
Cv Flow
4.15
Series
DX3
Valve Type
4-Way, 2 Position
Temperature Range [Min]
14 °F
Valve Body Style
Manifold Mounted, Base Mounted
Temperature Range [Max]
140 °F
Valve Duty
Standard Duty
Port Size
1/2
Overrides
No Overrides
Height
2.800 in
Port Type
NPT
Operation
Pneumatic
Installed Options
None
Spool Seal Type
Buna-N
Weight
2.56 LB
We're here for you
with Service Centers across the country - We have your back