- Isomax Series Blanking Plate for DX2 Series
includes
- Kit includes gasket and mounting bolts
| Kit Includes | Gasket & Mounting Bolts |
| Length | 5.510 in |
| Use With | DX2 |
| Height | 0.330 in |
| ISO Size | 2 |
| Weight | 2.204 LB |
| Kit Includes | Gasket & Mounting Bolts |
| Length | 5.510 in |
| Use With | DX2 |
| Height | 0.330 in |
| ISO Size | 2 |
| Weight | 2.204 LB |