DX2 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Spring Return
Base or Manifold Mounted
3/8" Port
No Coil
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
compliances
0
Temperature Range [Min]
14 °F
Voltage Rating
No Coil
Actuator Type
Solenoid
Wiring Options
None
ISO Size
2
Coil Style
No Coil
Spool Seal Type
Buna-N
Valve Type
4-Way, 2 Position
Spool Description
N/A
Port Type
NPT
Cv Flow
2.5
Operation
Electric
Temperature Range [Max]
140 °F
Operating Pressure Range
Vacuum to 147 psi
Overrides
No Overrides
Port Size
3/8
Stations
N/A
Return Type
Spring
Valve Duty
Standard Duty
Series
DX2
Valve Body Style
Manifold Mounted, Base Mounted
Installed Options
None
Solenoid
Single
Weight
2.6 LB
We're here for you
with Service Centers across the country - We have your back