DX2 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
3/8" Port
No Coil
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
compliances
0
Operation
Electric
Valve Duty
Standard Duty
ISO Size
2
Return Type
Solenoid
Port Type
NPT
Operating Pressure Range
Vacuum to 147 psi
Overrides
No Overrides
Wiring Options
None
Cv Flow
2.5
Valve Type
4-Way, 2 Position
Spool Seal Type
Buna-N
Coil Style
No Coil
Solenoid
Double
Port Size
3/8
Spool Description
N/A
Valve Body Style
Manifold Mounted, Base Mounted
Series
DX2
Temperature Range [Max]
140 °F
Voltage Rating
No Coil
Temperature Range [Min]
14 °F
Stations
N/A
Actuator Type
Solenoid
Installed Options
None
Weight
2.6 LB
We're here for you
with Service Centers across the country - We have your back